Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-1/2 x 29/32 in.
Mfr # PA4466
Zoro # G5393473
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 29/32 in
- Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4466
- Zoro # G5393473
- UPC # 791440091016
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 29/32 in |
Width | 9 1/2 in |
Length | 13 in |
Overall Height | 2 29/32 in |
Overall Width | 9 1/2 in |
Overall Length | 13 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 29/32 in, Width 9 1/2 in, Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Spin-On, BT23604 (BT23604)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-LBN)
- JOHNDOW INDUSTRIES JohnDow 55-Gallon 3:1 Pneumatic Oil Pump - JD3615 (JD-3615)
- PYLE 4'' X 6'' 180 Watt Three-Way Speakers (PLG46.3)
- BALDWIN FILTERS Air Filter, 3-9/32 x 13-7/16 in. (PA2837)
- BALDWIN FILTERS Air Filter, 7-3/16 x 14-3/8 in. (PA2579)
- BALDWIN FILTERS Air Filter, 2-17/32 x 2-23/32 in. (PA4705)
- BALDWIN FILTERS Air Filter, 1-3/16"H, 8-21/32" W, 13-3/4" L (PA10142)
- BALDWIN FILTERS Crankcase Breather Filter, Rectangular (SA4142)
- BALDWIN FILTERS Air Filter, Element Only, 2-13/16" H (PT23629)
- BALDWIN FILTERS Air Filter, Element, 8-1/2inL, 4-1/2inW (PA5451)
- Baldwin Filters Automotive Engine Air Filters