Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-1/2 x 21-5/32 in.
Mfr # RS3996
Zoro # G2389502
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 21 5/32 in
- Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS3996
- Zoro # G2389502
- UPC # 791440060999
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 21 5/32 in |
Width | 9 1/2 in |
Length | 21 5/32 in |
Outside Dia. | 9 1/2 in |
Overall Height | 21 5/32 in |
Outside Diameter - Bottom | 9 1/2 in |
Inside Diameter - Bottom | 5 3/4 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 5 3/4 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Type | Element/Radial Seal/Outer |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Demag, Grove, Liebherr |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible with Manufacturer Model Number | RS3997 |
Compatible Manufacturer Part Number | RS3997 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 21 5/32 in, Width 9 1/2 in, Length 21 5/32 in, Outside Dia. 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, IN440 (IN440)
- LUMAPRO Mini Lamp, H4-75/70, 70/75W, T4 5/8, 28V (H4 75/70W)
- LIPPERT ELECTRIC TONGUE JACK (BLACK) 3500# (285318)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.25 Oz, PK25 (P125ZU)
- BALDWIN FILTERS Air Filter, 5-1/16 x 4-1/2 in. (PA2044)
- BALDWIN FILTERS Air Filter, 9-7/32 x 11-1/2 in. (PA1932)
- BALDWIN FILTERS Air Filter, 9-5/32 x 12-1/2 in. (RS3502)
- BALDWIN FILTERS Air Filter, 10-27/32 x 5-1/32 in. (PA2699)
- BALDWIN FILTERS Air Filter, 4-9/16 x 15-3/8 in. (PA1981)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9-13/16 in. (PA1664)
- MANN FILTER Air Filter Oem 05-15 Vag Various, C43102 (C43102)
- Baldwin Filters Automotive Engine Air Filters