Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-1/16 x 3-7/8 in.
Mfr # PA604
Zoro # G9519894
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 7/8 in
- Width 9 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA604
- Zoro # G9519894
- UPC # 791440007017
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 7/8 in |
Width | 9 1/16 in |
Length | 3 7/8 in |
Outside Dia. | 9 1/16 in |
Overall Height | 3 7/8 in |
Outside Diameter - Bottom | 9 1/16 in |
Inside Diameter - Bottom | 6 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | 6 3/4 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Use Location | Engine |
Compatible Vehicle Make | International |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 7/8 in, Width 9 1/16 in, Length 3 7/8 in, Outside Dia. 9 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSEN'S Silicone Brake Fluid, Silicone Base (JOHN7012)
- PROTO Battery Terminal Spreader and Reamer (J319)
- ILC Replacement for Trojan T105+ (T105+ TROJAN)
- ASSENMACHER SPECIALTY TOOLS Subaru Threaded Oil Funnel (OFSU1042)
- BALDWIN FILTERS Air Filter, Element, Radial, 12-1/16in. L (RS5741)
- BALDWIN FILTERS Air Filter, Engine Feature, 11-21/32" H (RS30147)
- BALDWIN FILTERS Air Filter, 5-3/16 x 2-5/16 in. (PA2234)
- BALDWIN FILTERS Air Filter, 9-9/32 x 18-15/16 in. (RS3517)
- BALDWIN FILTERS Air Filter, 10-1/32 x 16-1/2 in. (PA3675)
- BALDWIN FILTERS Air Element, 11-1/16 x 12-5/16 in. (RS5693)
- BALDWIN FILTERS Air Filter, 1-21/32 x 6-7/16 in. (PA4633)
- Baldwin Filters Automotive Engine Air Filters