Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-1/16 x 3-5/8 in.
Mfr # PA602
Zoro # G2624912
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 5/8 in
- Width 9 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA602
- Zoro # G2624912
- UPC # 791440007000
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 5/8 in |
Width | 9 1/16 in |
Length | 3 5/8 in |
Outside Dia. | 9 1/16 in |
Inside Diameter - Bottom | 6 3/4 in |
Overall Height | 3 5/8 in |
Outside Diameter - Bottom | 9 1/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | 6 3/4 in Gasket |
Filter Design | Axial Seal |
Type | Cab |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Use Location | Engine |
Compatible Vehicle Make | Chevrolet, Continental, Ford, Hercules, Jeep |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 5/8 in, Width 9 1/16 in, Length 3 5/8 in, Outside Dia. 9 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Self-Adhesive Magnetic Mount Pad for Aluminum Cabs (8895400)
- SKF UNIVERSAL JOINT (UJ535)
- BATTERY DOCTOR Fuse Block, Black, Copper (30111)
- BAYCO RPLC METAL GUARD F/TROUBLE LITE- EA (BYSL-100-6)
- BALDWIN FILTERS Air Filter, 7-3/8 x 19-1/2 in. (PA2491)
- BALDWIN FILTERS Air Filter, 7 in.Lx3/12 in.Wx1-1/2 in.H (PA30050)
- BALDWIN FILTERS Air Filter Element, 5-9/32 in. O.D. (RS30060-FN)
- BALDWIN FILTERS Air Filter, 6-31/32" L, 1-7/16" H (PA10275)
- BALDWIN FILTERS Air Filter, 8-7/8 x 10-1/8 in. (PA1788)
- BALDWIN FILTERS Air Filter, 6-1/32 to 11-7/8 x 8-23/32 in (CA5369)
- BALDWIN FILTERS Crankcase Breather Filter, Rectangular (SA4142)
- Baldwin Filters Automotive Engine Air Filters