Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-1/16 x 19-5/8 in.
Mfr # PA2529
Zoro # G5771902
original price:
$81.65
8% off
new price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 19 5/8 in
- Width 9 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2529
- Zoro # G5771902
- UPC # 791440019911
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 5/8 in |
Width | 9 1/16 in |
Length | 19 5/8 in |
Outside Dia. | 9 1/16 in |
Outside Diameter - Bottom | 9 1/16 in |
Inside Diameter - Bottom | 5 3/8 in |
Overall Height | 19 5/8 in |
Inside Diameter | 3/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Element |
Filter Design | Axial Seal |
Type | Element/Outer |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | John Deere, New Holland |
Product Type | Engine Air Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | PA2530 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 5/8 in, Width 9 1/16 in, Length 19 5/8 in, Outside Dia. 9 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Rectangular Spa Speaker - Light Gray (SB44G2)
- D-A LUBRICANT CO PennGrade Select Premium Full Synthetic Motor Oil SAE 0W20 - 12 Qt Cs (61526)
- AUTOTEX Wiper Blade, Rear, Metal, Rubber, 11 In. (R1-11)
- GKN/LOEBRO C.V. Joint, 301174 (301174)
- BALDWIN FILTERS Air Filter, Panel, Element Only, 2-5/16" H (PA10391)
- BALDWIN FILTERS Air Filter, 5-1/4 x 17-7/8 in. (RS4621)
- BALDWIN FILTERS Air Filter, 5-7/8 x 12-5/8 in. (RS3505)
- BALDWIN FILTERS Air Filter, 1-21/32 x 6-7/16 in. (PA4633)
- BALDWIN FILTERS Air Filter, 7-11/32 x 13-7/8 in. (PA3475)
- BALDWIN FILTERS Air Filter, 5-11/32 x 2-25/32 in. (PA4428)
- WIX FILTERS APACHE/BOART/FLETCHER DRILLS/GEHL/OLDENB (49060)
- Baldwin Filters Automotive Engine Air Filters