Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-1/16 x 17-3/8 in.
Mfr # PA2567
Zoro # G5639873
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 3/8 in
- Width 9 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2567
- Zoro # G5639873
- UPC # 791440020375
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 3/8 in |
Width | 9 1/16 in |
Length | 17 3/8 in |
Outside Dia. | 9 1/16 in |
Inside Diameter - Bottom | 5 3/8 in |
Outside Diameter - Bottom | 9 1/16 in |
Inside Diameter | 15/16 in |
Overall Height | 17 3/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Furnished Gasket, Gasket |
Description/Special Features | Outer Air Filter Element |
Filter Design | Axial Seal |
Type | Element/Outer |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible with Manufacturer Model Number | PA2568 |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Manufacturer Part Number | PA2568 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 3/8 in, Width 9 1/16 in, Length 17 3/8 in, Outside Dia. 9 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For MITSUBISHI FG25G YEAR 1986 ALTERNATOR (WY-1SGT-3)
- A & I PRODUCTS Tube Weld Yoke (w/ Bearing Groove) 5" x3" x2" (A-701-1400)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT8366)
- BALDWIN FILTERS Air Filter, 9-11/16 x 19-13/16 in. (PA3891)
- BALDWIN FILTERS Air Filter, 5-5/16 x 14-21/32 in. (PA2587)
- BALDWIN FILTERS Air Filter, 13-3/32 x 25-23/32 in. (RS3534)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12-3/8 in. (PA2520)
- BALDWIN FILTERS Air Filter, 6-5/8 x 14-1/2 in. (PA1726)
- BALDWIN FILTERS Air Filter, 7-29/32 x 11-1/2 in. (PA3894)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS4561)
- PUROLATOR Purolator A35305 PurolatorONE Advanced Air Filter (A35305)
- Baldwin Filters Automotive Engine Air Filters