Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-11/32 x 2-7/16 in.
Mfr # PA4435
Zoro # G5493336
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 7/16 in
- Width 9 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4435
- Zoro # G5493336
- UPC # 791440088108
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 7/16 in |
Width | 9 11/32 in |
Length | 12 19/32 in |
Overall Height | 2 7/16 in |
Overall Length | 12 19/32 in |
Overall Width | 9 11/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Includes | Foam Pad |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Type | Element |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 7/16 in, Width 9 11/32 in, Length 12 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For POWER SONIC, YB25LC1 (YB2.5L-C-1)
- APEX Truck Ladder Rack, 49-1/2" to 52"L, Silver (NDALR)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT8366)
- LISLE Tire Deflator for TPMS Stems (19860)
- BALDWIN FILTERS Air Filter, 10-7/8 x 3-17/32 in. (PA2052)
- BALDWIN FILTERS Air Filter, 12-1/32 x 10-3/8 in. (PA1705-2)
- BALDWIN FILTERS Air Filter, 11-3/8 x 25-23/32 in. (RS3539)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-1/2 in. (PA2856)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA2855)
- BALDWIN FILTERS Air Filter, 7-7/8 x 8-1/32 in. (PA1934)
- BALDWIN FILTERS Air Filter, 9-3/4 x 5-13/32 in. (PA1916)
- Baldwin Filters Automotive Engine Air Filters