Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-11/32 x 1-15/32 in.
Mfr # PA4157
Zoro # G5572113
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 15/32 in
- Width 9 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4157
- Zoro # G5572113
- UPC # 791440065055
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 15/32 in |
Width | 9 11/32 in |
Length | 10 15/16 in |
Overall Height | 1 15/32 in |
Overall Width | 9 11/32 in |
Overall Length | 10 15/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Element/Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Buick, Cadillac, Chevrolet, Pontiac, Saturn |
Media Material | Cellulose, Paper |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 15/32 in, Width 9 11/32 in, Length 10 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard VHF Extension Speaker - Black (MLS-410SP-B)
- STEELMAN Battery Clamp Lifter (77011)
- CRC Emissions Test Formula Additive, For Gasoline Engines, 12 oz. (05063)
- UNDERCOVER SC 2019 GM 1500 (SC104D)
- BALDWIN FILTERS Nano Outer Air Filter, 9-1/4 x 12-1/2 in. (PA1615XP)
- BALDWIN FILTERS Air Filter, 6-1/2"Lx11-3/8"Wx11-3/8"H (CA30102)
- BALDWIN FILTERS Air Filter, 12-9/16 x 12-5/16 in. (PA2831)
- BALDWIN FILTERS Air Filter, 12 31/32 in H, 5 13/32 in W, 12 31/32 in L, 5 13/32 in Outside Dia (RS3542)
- BALDWIN FILTERS Air Filter, 5-1/4 x 9-3/8 in. (PA1752-FN)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA3867)
- BALDWIN FILTERS Air Filter, 18-5/16" H x 18-5/16" L (RS30062)
- Baldwin Filters Automotive Engine Air Filters