Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-11/16 x 2-13/32 in.
Mfr # PA4134
Zoro # G2419365
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 5/16 in
- Width 9 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4134
- Zoro # G2419365
- UPC # 791440060869
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 5/16 in |
Width | 9 11/16 in |
Length | 12 3/16 in |
Overall Length | 12 9/32 in |
Overall Height | 2 5/16 in |
Overall Width | 9 23/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Compatible Vehicle Type | Light Duty Trucks |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Chevrolet, GMC |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 5/16 in, Width 9 11/16 in, Length 12 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads, 17.6 lb Bulk (20466C)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Amber LED Strobe Light (8892240)
- NO. 7 Polish Compound #7 10 Oz (07610)
- BALDWIN FILTERS Air Filter, 8-3/4 x 5-31/32 in. (PA3890)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2818)
- BALDWIN FILTERS Air Filter, 8-1/16 x 7-5/8 in. (PA655)
- BALDWIN FILTERS Air Filter, 4 x 2-1/32 in. (PA1661(3))
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30209)
- BALDWIN FILTERS Air Filter, 8-11/16 x 15-27/32 in. (RS3994)
- WIX FILTERS Air Filter, 42287 (42287)
- Baldwin Filters Automotive Engine Air Filters