Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-11/16 x 2-13/32 in.
Mfr # PA4113
Zoro # G1732035
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 5/16 in
- Width 9 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4113
- Zoro # G1732035
- UPC # 791440057890
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 5/16 in |
Width | 9 11/16 in |
Length | 12 3/16 in |
Overall Height | 2 5/16 in |
Overall Width | 9 23/32 in |
Overall Length | 12 9/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Use Location | Engine |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Light Duty Trucks |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Chevrolet, GMC |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 5/16 in, Width 9 11/16 in, Length 12 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotating Disc (G040041-001)
- MAIN FILTER PARKER K22022 Replacement/Interchange Spin-On Filter (MF0057997)
- FLEETGUARD Fuel FilterWater Seperator (FS20202)
- WIX FILTERS Indl Hydraulic Applications, A02A60T (A02A60T)
- BALDWIN FILTERS Air Filter, 2-7/8 to 4 x 2-1/16 in. (PA4551)
- BALDWIN FILTERS Air Filter, Element Only, 2-27/32" H (PA30299)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-3/8 in. (PA2360-FN)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-11/16 in. (RS3507)
- BALDWIN FILTERS Air Filter, 7-7/8 x 8-1/32 in. (PA1934)
- BALDWIN FILTERS Air Filter, Panel, 11-9/16" L, 9-21/32" W (PA10381)
- WIX FILTERS JOHN DEERE TRACTORS OUTER USED W/&&42739 (42738)
- Baldwin Filters Automotive Engine Air Filters