Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-11/16 x 1-7/8 in.
Mfr # PA658
Zoro # G2350315
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 1 7/8 in
- Width 9 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA658
- Zoro # G2350315
- UPC # 791440007437
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 1 7/8 in |
Width | 9 11/16 in |
Length | 1 7/8 in |
Outside Dia. | 9 11/16 in |
Inside Diameter | 8 3/16 in |
Overall Height | 1 7/8 in |
Outside Diameter - Bottom | 9 11/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 8 3/16 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Chrysler, GMC, Jeep |
Product Type | Engine Air Filter |
Use Location | Engine |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 1 7/8 in, Width 9 11/16 in, Length 1 7/8 in, Outside Dia. 9 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPD Evaporator, 4711292 (4711292)
- TENNANT Spin On Oil Filter, 3 1/4 in L, Red (393982)
- STRONG ARM Universal Lift Support, 4061 (4061)
- ILC Replacement for Caterpillar 7G7889 Alternator (WX-XG5Q-9)
- BALDWIN FILTERS Air Filter, Element Only, Round Design (PA4997)
- BALDWIN FILTERS Panel Air Element with Foam Pad (PA10095)
- BALDWIN FILTERS Air Filter, 4-31/32 x 12-17/32 in. (RS3942)
- BALDWIN FILTERS Air Filter, 3-21/32 x 13-1/8 in. (RS4679)
- BALDWIN FILTERS Air Filter, 7 x 7-7/8 in. (PA4075)
- BALDWIN FILTERS Air Filter, 13-7/8 x 10-1/2 in. (PA2642)
- BALDWIN FILTERS Air Filter, 12-1/2" L, Element Only (RS30220)
- Baldwin Filters Automotive Engine Air Filters