Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8 x 3-1/2 in.
Mfr # PA612
Zoro # G1869239
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 1/2 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA612
- Zoro # G1869239
- UPC # 791440007086
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 1/2 in |
Width | 8 in |
Length | 3 1/2 in |
Outside Dia. | 8 in |
Outside Diameter - Bottom | 8 in |
Overall Height | 3 1/2 in |
Inside Diameter - Bottom | 5 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 5 3/4 in Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Use Location | Engine |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Chrysler |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 1/2 in, Width 8 in, Length 3 1/2 in, Outside Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPI AXLES/BOOTS 8Mm X 1.25 Nut W/Built In Washer Set Nut&Washer Set, 17-2983-0 (17-2983-0)
- GATES Tri-Power Belts, AX68 (AX68)
- BUYERS PRODUCTS 2 Inch Square Solid Shank Clevis Ball Mount Black 9-1/4 Inch Long (1803065)
- WESTAR Engine Torque Strut Mount, EM-7171 (EM-7171)
- BALDWIN FILTERS Air Filter, 12-1/16 x 12-7/16 in. (PA2417-FN)
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-3/32 in. (PA3840)
- BALDWIN FILTERS Air Filter, 8-1/16"Lx7-15/16"Wx7-15/16"H (PA30095)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-3/4 in. (RS5449)
- BALDWIN FILTERS Air Filter, 4-1/4 x 10-25/32 in. (RS3883)
- BALDWIN FILTERS Air Filter, 13-17/32 x 19-13/16 in. (PA2875)
- BALDWIN FILTERS Air Filter, 4-1/8 x 5-13/16 in. (PA3880)
- Baldwin Filters Automotive Engine Air Filters