Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8 x 2-5/32 in.
Mfr # PA2232
Zoro # G2118645
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 5/32 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2232
- Zoro # G2118645
- UPC # 791440045484
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 2 5/32 in |
Width | 8 in |
Length | 15 31/32 in |
Overall Length | 15 31/32 in |
Overall Height | 2 5/32 in |
Overall Width | 7 29/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Includes | Foam Pad |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Compatible Vehicle Make | GMC |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 5/32 in, Width 8 in, Length 15 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Platinum Plus Finishing Glaze, 30 Fl Oz Pump (MMM31180)
- CURT Rpl Clevs Hook Sfty Ltch for 81950/81960 (81999)
- BATTERY DOCTOR Battery Bolt, Silver, Steel (20251)
- BUYERS PRODUCTS Underbody Spring Assembly Passenger Side (3024916)
- BALDWIN FILTERS Air Filter, 8-3/4 x 5-31/32 in. (PA3890)
- BALDWIN FILTERS Air Filter, Panel, 9-3/4" L (PA10084)
- BALDWIN FILTERS Air Filter, 7-15/16 x 4-3/16 in. (PA1860)
- BALDWIN FILTERS Air Filter, 10-31/32 x 21-5/8 in. (RS3718)
- BALDWIN FILTERS Inner Air Filter, 5-1/4 x 12-1/4 in. (PA2402)
- BALDWIN FILTERS Air Filter, 9-13/16 x 16-1/2 in. (PA3855-FN)
- BALDWIN FILTERS Air Filter, 3-3/8 x 10-3/32 in. (PA2689)
- Baldwin Filters Automotive Engine Air Filters