Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 8 x 2-3/16 in.
Mfr # PA3756
Zoro # G5784746
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3756
- Zoro # G5784746
- UPC # 791440048621
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 3/16 in |
Width | 8 in |
Length | 16 in |
Overall Height | 2 3/16 in |
Overall Width | 8 in |
Overall Length | 16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Product Type | Cabin Air Filter |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Caterpillar |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 3/16 in, Width 8 in, Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE-TREES Little Trees Red Strawberry Air Freshener , 3PK (U3S-32012)
- ROADPRO Quart Slow Cooker, Auto Travel, 12V (RPSL-350)
- CROWN AUTOMOTIVE WINDSHIELD WASHER NOZZLE (4805742AB)
- GATES V-Belts Hc41 3/8 X 27 3/4 Roadmax Belt, 15270Ap (15270AP)
- BALDWIN FILTERS Air Filter Element, 10-5/8 x 31/32 in. (PA4857)
- BALDWIN FILTERS Element Cab Air Filter, 4-3/16 x 1-3/32in (PA5618)
- BALDWIN FILTERS Air Filter, 5-3/16 x 31/32 in. (PA4152)
- BALDWIN FILTERS Air Filter, 4-1/2 x 19/32 in. (PA5651)
- BALDWIN FILTERS Air Filter, 5-9/16 x 2-3/16 in. (PA5668)
- BALDWIN FILTERS Air Filter, Element, Panel, 19-1/16in. L (PA5796)
- BALDWIN FILTERS Air Filter, Panel, 9-9/32 in. L (PA10009)
- Baldwin Filters Cabin Air Filters