Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8 top x 3 in.
Mfr # PA650
Zoro # G3480443
original price:
$11.45
15% off
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA650
- Zoro # G3480443
- UPC # 791440007352
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 in |
Width | 8 in |
Length | 3 in |
Outside Dia. | 8 1/4 in |
Inside Diameter - Bottom | 8 1/4 in |
Inside Diameter | 6 1/2 in |
Outside Diameter - Bottom | 8 in |
Overall Height | 3 in |
Flange Diameter | 8 1/4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 in, Width 8 in, Length 3 in, Outside Dia. 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Fusion Kit, 175A, Red 4 and 2 ga. (125205-001)
- MILTON INDUSTRIES 1/4" Full Swivel Hose End (S-659)
- JABSCO Pumpguard In-Line Strainer - 1/2" NPT Port (36400-1000)
- WARN INDUSTRIES WINCH ACCESSORIES, FAIRLEAD ROLLER PLOW SXS (82550)
- BALDWIN FILTERS Air Filter, 9 x 3-1/4 in. (PA2107)
- BALDWIN FILTERS Air Filter, 13-7/8 x 2-5/8 in. (PA2110)
- BALDWIN FILTERS Air Filter, 12-1/4 x 5-3/16 in. (PA654)
- BALDWIN FILTERS Air Element With Fins And Lid, PA3879-FN (PA3879-FN)
- BALDWIN FILTERS Air Filter, 12-1/32 x 21-1/2 in. (PA2713)
- BALDWIN FILTERS Air Filter, 9-5/32 x 12-1/2 in. (RS3502)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-11/32 in. (PA1690-FN)
- Baldwin Filters Automotive Engine Air Filters