Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-9/16 x 7-13/16 in.
Mfr # PA2826
Zoro # G2984877
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 13/16 in
- Width 8 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2826
- Zoro # G2984877
- UPC # 791440022997
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 13/16 in |
Width | 8 9/16 in |
Length | 7 13/16 in |
Outside Dia. | 8 9/16 in |
Inside Diameter - Bottom | 2 1/2 in |
Outside Diameter - Bottom | 8 9/16 in |
Overall Height | 7 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 2 1/2 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Type | Disposable Housing |
Shape | Round |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Construction Equipment |
Use Location | Engine |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Isuzu, John Deere |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 13/16 in, Width 8 9/16 in, Length 7 13/16 in, Outside Dia. 8 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9075)
- CURT Multi-Ball Mount, 2" Solid Shank, 45650 (45650)
- LISLE Rear Disc Brake Caliper Tool, 6Pc (25000)
- TORIN BIG RED Bottle Jacks (T90203)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2375)
- BALDWIN FILTERS Air Filter, Panel, Element Only, 1-1/8" H (PA10390)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- BALDWIN FILTERS Air Filter, 7 x 16-7/16 in. (RS5478-FN)
- BALDWIN FILTERS Air Element With Fins, PA1980-FN (PA1980-FN)
- BALDWIN FILTERS Inner Air Filter, 8-5/8 x 18-1/2 in. (PA2574)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA2666)
- Baldwin Filters Automotive Engine Air Filters