Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-9/16 x 6-5/16 in.
Mfr # PA2827
Zoro # G5840143
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 5/16 in
- Width 8 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2827
- Zoro # G5840143
- UPC # 791440023000
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 6 5/16 in |
Width | 8 9/16 in |
Length | 6 5/16 in |
Outside Dia. | 8 9/16 in |
Inside Diameter - Bottom | 3 1/4 in |
Overall Height | 6 5/16 in |
Outside Diameter - Bottom | 8 9/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Item | Automotive Air Filter |
Includes | Disposable Housing |
Type | Element |
Shape | Round |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Godwin |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 5/16 in, Width 8 9/16 in, Length 6 5/16 in, Outside Dia. 8 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCCANEER ROPE 3/8" x 25' Double Braid Dock Line, Blue (30-21125)
- UWS Truck Side Tool Box, 48", EC30102 (EC30102)
- FIREPOWER Magnetic Ground Clamp, 300A (FPW92551061)
- SEA DOG A Cable Outlet, #426142-1 (426142-1)
- BALDWIN FILTERS Air Filter, 9-7/32 x 12-1/2 in. (PA2421)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-15/32 in. (PA2380-FN)
- BALDWIN FILTERS Air Filter, 7-15/16 x 14-5/16 in. (PA1837-FN)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863XP)
- BALDWIN FILTERS Air Filter, 12-5/8" L, 6-11/16" W (PA10101)
- BALDWIN FILTERS Air Filter, Oil/Air Separator, 11-7/8" H (OAS98061)
- WIX FILTERS Ingersoll-Rand-Inner Used W/&&Wa10028&& Air Filter, Wa10029 (WA10029)
- Baldwin Filters Automotive Engine Air Filters