Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-9/16 x 10-13/16 in.
Mfr # PA2829
Zoro # G5814541
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 13/16 in
- Width 8 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2829
- Zoro # G5814541
- UPC # 791440023024
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 13/16 in |
Width | 8 9/16 in |
Length | 10 13/16 in |
Outside Dia. | 8 9/16 in |
Overall Height | 10 13/16 in |
Inside Diameter - Bottom | 2 1/2 in |
Outside Diameter - Bottom | 8 9/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Disposable Housing |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Type | Element |
Shape | Round |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 13/16 in, Width 8 9/16 in, Length 10 13/16 in, Outside Dia. 8 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco HotShot HD6 Heavy Duty Washdown Pump w/25' HoseCoil - 12V - (P601J-219N-4A)
- KENSUN Kensun UN-K-Slim Kit-9007 LH-6K HID Xenon Lo-Hi Halogen 6000K 35W AC Slim Kit; Bright White (UN-K-Slim Kit-9007 LH-6K)
- DAYCO V-Ribbed Belt Drive Rite Belt, 5040365Dr (5040365DR)
- LIQUIDYNAMICS Oil Drain, Low Profile, Capacity 25 Gal. (42070)
- BALDWIN FILTERS Air Filter, 11-31/32 x 19-1/8 in. (RS5332)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (LL1646-FN)
- BALDWIN FILTERS Air Filter, 6-1/4 x 8-1/2 in. (PA4614)
- BALDWIN FILTERS Air Filter, 11-7/32in. L x 8-9/32in. dia. (CA5788)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-1/2 in. (PA2568)
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-7/8 in. (PA2526)
- BALDWIN FILTERS Air Filter, 3-9/32 x 13-7/16 in. (PA2837)
- Baldwin Filters Automotive Engine Air Filters