Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-9/16 x 10-13/16 in.
Mfr # PA2805
Zoro # G3144477
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 13/16 in
- Width 8 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2805
- Zoro # G3144477
- UPC # 791440022836
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 13/16 in |
Width | 8 9/16 in |
Length | 10 13/16 in |
Outside Dia. | 8 9/16 in |
Overall Height | 10 13/16 in |
Inside Diameter - Bottom | 2 31/32 in |
Outside Diameter - Bottom | 8 9/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Includes | 2 31/32 in Gasket |
Item | Automotive Air Filter |
Type | Element |
Shape | Round |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Ditch Witch, LeRoi, Volvo, Wacker |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 13/16 in, Width 8 9/16 in, Length 10 13/16 in, Outside Dia. 8 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENIUM MARINE Holder-Rapid Rod Transport, #R-102-00 (R-102-00)
- TYC PRODUCTS Cabin Air Filter, 800003C (800003C)
- BLUE SEA SYSTEMS 2146 ML-Series Remote Control Contura Switch - ON-OFF-ON (2146)
- TYC Side Marker Light Assembly - Left, 18-3192-01 (18-3192-01)
- BALDWIN FILTERS Air Filter, 5-5/16 x 14-21/32 in. (PA2587)
- BALDWIN FILTERS Air Filter, 7-15/16 to 9-27/32 x 19-1/2in (PA2751)
- BALDWIN FILTERS Air Filter, 2-1/8 x 7-27/32 in. (PA4896)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12-1/2 in. (PA2371)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2363)
- BALDWIN FILTERS Air Filter, 7-7/8 x 8-1/32 in. (PA1934)
- BALDWIN FILTERS Air Filter, 5-29/32 x 15 in. (RS3722)
- Baldwin Filters Automotive Engine Air Filters