Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 8-9/16 x 1-9/16 in.
Mfr # PA4858
Zoro # G0734316
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 9/16 in
- Width 8 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4858
- Zoro # G0734316
- UPC # 791440072527
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 1 9/16 in |
Width | 8 9/16 in |
Length | 16 27/32 in |
Overall Length | 16 3/8 in |
Overall Width | 8 9/16 in |
Overall Height | 1 9/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Includes | (2) Gaskets |
Description/Special Features | Cab Air Filter Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Compatible Vehicle Type | Buses, Construction Equipment |
Product Type | Cabin Air Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Compatible Vehicle Make | John Deere |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 9/16 in, Width 8 9/16 in, Length 16 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Trailer King Pin, 2 In x 19/50 In (KP20038)
- DORMAN THROTTLE BODY UNIT (977-779)
- ROAD POWER J Style Bolt 12 In. Battery Hold Down, 2PK (966-12)
- CURT Wheel Bearing Kit, 1" (23210)
- BALDWIN FILTERS Air Filter, 6-1/2 x 12-17/32 in. (RS3746)
- BALDWIN FILTERS Air Filter, 5-7/16 x 2-9/16 in. (PA2844)
- BALDWIN FILTERS Air Filter, Element, Panel, 10-5/8in. L (PA5774)
- BALDWIN FILTERS Air Filter, 7-29/32 x 15/16 in. (PA5622)
- BALDWIN FILTERS Air Element, 3-9/16 x 1-3/32 in. (PA5698)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-11/32 in. (PA5337)
- TYC PRODUCTS Tyc Cabin Air Filter, 800196P (800196P)
- Baldwin Filters Cabin Air Filters