Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-7/8 x 2-1/4 in.
Mfr # PA5428
Zoro # G1623684
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 1/4 in
- Width 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5428
- Zoro # G1623684
- UPC # 791440082878
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 1/4 in |
Width | 8 7/8 in |
Length | 16 11/16 in |
Overall Width | 8 7/8 in |
Overall Height | 2 1/4 in |
Overall Length | 16 11/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Chevrolet |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 1/4 in, Width 8 7/8 in, Length 16 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Heavy Duty External Switch 10 Amp (697012)
- SUNBELT PRO GRIP Tarp Clips (4 per pack) 1.75" x3.25" x8" (A-B1907040)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 10-25/64" W (SC1362)
- WESTWARD Inflator Gauge, 10 to 120 psi (2HKX3)
- BALDWIN FILTERS Air Filter, 14-7/8 x 8-1/32 in. (CA5419)
- BALDWIN FILTERS Air Filter, 7-9/16 x 2-1/8 in. (PA4102)
- BALDWIN FILTERS Air Filter, 5-11/32 x 2-25/32 in. (PA4428)
- BALDWIN FILTERS Air Filter, 5-27/32in. to 9-13/16in. dia. (CA5450)
- BALDWIN FILTERS Air Filter, 5-15/16 x 9-5/8 in. (PA2586)
- BALDWIN FILTERS Air Panel Filter, 6-19/32" H, 11-3/8" L (PA31010)
- BALDWIN FILTERS Air Filter, 12-1/32 x 21-1/2 in. (PA2713)
- Baldwin Filters Automotive Engine Air Filters