Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-7/8 x 10 in.
Mfr # PA656
Zoro # G5743902
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 in
- Width 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA656
- Zoro # G5743902
- UPC # 791440007413
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 in |
Width | 8 7/8 in |
Length | 10 in |
Outside Dia. | 8 7/8 in |
Overall Height | 10 in |
Inside Diameter - Bottom | 4 11/32 in |
Outside Diameter - Bottom | 8 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 4 11/32 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Athey, ERF |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 in, Width 8 7/8 in, Length 10 in, Outside Dia. 8 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Grease Seals, 39934 (39934)
- STENS Belt For Bunton Pl4739, Gates 6965, Goodyear 85650 Lawn Mowers (258-065)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-59002)
- ARMOR ALL Automotive Cleaner, Liquid, 16 oz., Clear (78513)
- BALDWIN FILTERS Air Filter, 3-17/32 x 2 in. (PA1834)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-1/2 in. (PA2856)
- BALDWIN FILTERS Air Filter, 8-5/8 x 17-1/32 in. (PA1905)
- BALDWIN FILTERS Air Filter, 3 x 1-3/8 in. (PA1704)
- BALDWIN FILTERS Air Filter, 7-29/32 x 2-1/8 in. (PA2063)
- BALDWIN FILTERS Air Filter, 12-9/32 x 22-29/32 in. (RS3826)
- BALDWIN FILTERS Air Filter, 4-1/4 x 4-3/4 in. (PA1633)
- Baldwin Filters Automotive Engine Air Filters