Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-7/8 x 10-1/8 in.
Mfr # PA1788
Zoro # G1587625
original price:
$72.81
10% off
new price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 1/8 in
- Width 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1788
- Zoro # G1587625
- UPC # 791440013773
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 1/8 in |
Width | 8 7/8 in |
Length | 10 1/8 in |
Outside Dia. | 8 7/8 in |
Inside Diameter | 7/16 in |
Inside Diameter - Bottom | 5 in |
Outside Diameter - Bottom | 8 7/8 in |
Overall Height | 10 1/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | Yale & Towne |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Construction Equipment |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 1/8 in, Width 8 7/8 in, Length 10 1/8 in, Outside Dia. 8 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY PHILIPS H4651 LED INTEGRAL BEAM (H4651LED)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 5.5" x3" x2" (A-102-1406)
- ATP Premium Replacement Auto Trans Filter Kit, B-408 (B-408)
- STEELMAN Steering Wheel Holder and Pedal Depressor Kit (60445)
- BALDWIN FILTERS Air Filter, Element Only/Panel, 1" H (PA30325)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 11-1/32" L (PA10061)
- BALDWIN FILTERS Air Filter, 5-15/16 x 13-7/8 in. (PA2522)
- BALDWIN FILTERS Air Filter, 13-13/16 x 12-21/32 in. (PA4605)
- BALDWIN FILTERS Air Filter, 4 x 3-5/32 in. (PA4557)
- BALDWIN FILTERS Engine Air Filter, Panel Design (PA10046)
- PUROLATOR Purolator A35528 PurolatorONE Advanced Air Filter (A35528)
- Baldwin Filters Automotive Engine Air Filters