Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-5/8 x 5-11/16 in.
Mfr # PA4648
Zoro # G5613641
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 11/16 in
- Width 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4648
- Zoro # G5613641
- UPC # 791440065659
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 5 11/16 in |
Width | 8 5/8 in |
Length | 5 11/16 in |
Outside Dia. | 8 5/8 in |
Overall Length | 5 11/16 in |
Overall Width | 8 5/8 in |
Outside Diameter | 8 5/8 in |
Overall Height | 5 11/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 4-9/32 in (108.7) One End I. Gasket |
Item | Automotive Air Filter |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 11/16 in, Width 8 5/8 in, Length 5 11/16 in, Outside Dia. 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Flex Head Oxygen Sensor Wrench, W84007 (W84007)
- AGS Fuel Line Compression Union - 5/16 Nylon to 5/16 Nylon - 2 per Bag (FLRL-055)
- A & I PRODUCTS Top Link, Adj, Cat II 27" x2" x3" (A-ATL11)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 3 in. (32003G)
- BALDWIN FILTERS Air Filter, 6-1/16 x 8-9/32 in. (PA3411-FN)
- BALDWIN FILTERS Air Filter, 8-27/32 x 15 in. (PA2550)
- BALDWIN FILTERS Air Filter, 7-7/8in. to 9-1/8in. dia. (CA4996)
- BALDWIN FILTERS Air Filter, Panel, 13-25/32 in. L (PA10022)
- BALDWIN FILTERS Air Filter, 8-1/16 x 4 in. (PA662)
- BALDWIN FILTERS Air Filter, Rectangular, 1-3/16" H (PA10168)
- BALDWIN FILTERS Outer Air Element, 12-11/16 x 24-1/32 in. (PA2456XP)
- Baldwin Filters Automotive Engine Air Filters