Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-5/8 x 17-1/32 in.
Mfr # PA1905
Zoro # G1549615
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 1/32 in
- Width 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1905
- Zoro # G1549615
- UPC # 791440014749
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 1/32 in |
Width | 8 5/8 in |
Length | 17 1/32 in |
Outside Dia. | 8 5/8 in |
Inside Diameter | 15/16 in |
Inside Diameter - Bottom | 7 1/32 in |
Outside Diameter - Bottom | 8 5/8 in |
Overall Height | 17 1/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 1/32 in, Width 8 5/8 in, Length 17 1/32 in, Outside Dia. 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Roller Bunk, 5 Ft, Pair, Boxed (27710)
- SKF Needle Bearing, B1612 (B1612)
- A & I PRODUCTS Implement Yoke, 1" Round Bore, 1/4" Keyway, W/ Set Screw 3.5" x2.5" x2" (A-10001-1051)
- SKF Shaft Seal, 1 x 1-25/32 x 1/4", CRW1, Nitrile (9997)
- BALDWIN FILTERS Air Filter, 19-13/16 x 8-1/8 in. (PA1784)
- BALDWIN FILTERS Air Filter, 12-1/32 x 8 in. (PA2599)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-7/8 in. (PA3406-FN)
- BALDWIN FILTERS Air Filter, 12-1/8 x 19-1/2 in. (PA2676)
- BALDWIN FILTERS Outer Air Filter, 6-15/32 x 13-3/4 in. (PA2845)
- BALDWIN FILTERS Air Filter, 6 x 3-7/8 in. (PA652)
- BALDWIN FILTERS Air Filter, 1-1/2in. L x 5-3/16in. dia. (PA5290)
- Baldwin Filters Automotive Engine Air Filters