Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-5/8 x 15-1/4 in.
Mfr # PA2385
Zoro # G2847677
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 1/4 in
- Width 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2385
- Zoro # G2847677
- UPC # 791440018303
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 1/4 in |
Width | 8 5/8 in |
Length | 15 1/4 in |
Outside Dia. | 8 5/8 in |
Outside Diameter | 8 5/8 in |
Overall Width | 8 5/8 in |
Overall Height | 15 1/4 in |
Overall Length | 15 1/4 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Element with 10 Bolt Holes |
Includes | Attached Gasket |
Item | Automotive Air Filter |
Type | Inner |
Features | Inner Air Element with 10 Bolt Holes |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 1/4 in, Width 8 5/8 in, Length 15 1/4 in, Outside Dia. 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 2 ga., 1/4 In, Copper, Crimp/Solder, PK2 (23YY94)
- CURT ActiveLink 49 x 22 Aluminum Hitch Cargo Carrier (18415)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 2.5" x2.5" x1.5" (A-RA100RRB-I)
- BUYERS PRODUCTS Adjustable Steel Mounting Feet For LED Modular Light Bar (3024647)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-1/2 in. (PA2568)
- BALDWIN FILTERS Air Filter, 8-9/16 x 5-5/16 in. (PA2825)
- BALDWIN FILTERS Air Filter, 6-13/32 x 16 in. (PA1893)
- BALDWIN FILTERS Air Filter, 16-5/8 x 16 in. (PA1632)
- BALDWIN FILTERS Air Filter, 3-1/16 x 3-5/8 in. (PA644)
- BALDWIN FILTERS Air Filter, 7-3/16 x 14-3/8 in. (PA2579)
- WIX FILTERS Air Filter #Wix 49136 (49136)
- Baldwin Filters Automotive Engine Air Filters