Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-5/32 x 7-1/2 in.
Mfr # RS3536
Zoro # G1879263
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 7 1/2 in
- Width 8 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3536
- Zoro # G1879263
- UPC # 791440045132
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 1/2 in |
Width | 8 5/32 in |
Length | 7 1/2 in |
Outside Dia. | 8 5/32 in |
Inside Diameter - Bottom | 4 3/16 in |
Outside Diameter - Bottom | 8 5/32 in |
Overall Height | 7 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Outer Air Element |
Includes | 4 3/16 in Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element/Outer Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | Barber Greene |
Compatible with Manufacturer Model Number | RS3537 |
Media Material | Cellulose, Paper |
Compatible Manufacturer Part Number | RS3537 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 7 1/2 in, Width 8 5/32 in, Length 7 1/2 in, Outside Dia. 8 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Emergency Gladhand, Red (RP-3621)
- PANELTRONICS Standard Ac 6 Position Breaker Panel & Main (9982305B)
- T-H MARINE SUPPLIES Dual Battery Tray with Poly Strap (T-564956)
- ZWIPES Auto Professional Waffle Drying Towel, 2-Pack (879-2)
- BALDWIN FILTERS Air Filter, 10 x 9-7/16 in. (PA2379)
- BALDWIN FILTERS Air Filter, 6-1/2"Lx11-3/8"Wx11-3/8"H (CA30102)
- BALDWIN FILTERS Air Filter, 5-3/8 x 4-15/16 in. (PA2162)
- BALDWIN FILTERS Air Filter, 2-15/16 x 3-15/16 in. (PA1688)
- BALDWIN FILTERS Crankcase Breather, Diesel, Element Only (CV15005)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3734XP)
- DENSO Air Filter, 143-3740 (143-3740)
- Baldwin Filters Automotive Engine Air Filters