Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-5/32 x 20-5/8 in.
Mfr # RS5447
Zoro # G5634526
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 20 5/8 in
- Width 8 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS5447
- Zoro # G5634526
- UPC # 791440083738
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 5/8 in |
Width | 8 5/32 in |
Length | 20 5/8 in |
Outside Dia. | 8 5/32 in |
Outside Diameter | 8 5/32 in |
Overall Height | 20 5/8 in |
Overall Width | 8 5/32 in |
Overall Length | 20 5/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 4-3/16 in (106.4) One End I. Gasket |
Description/Special Features | Outer Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Radial Seal/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 5/8 in, Width 8 5/32 in, Length 20 5/8 in, Outside Dia. 8 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Skid Shoe 780-946 For Husqvarna 532407834 (780-946)
- QUICKCABLE Ground Strap Braided, 24 In, PK2 (2324-396-002)
- AUTOTEX Windshield Wiper Arm (201511N)
- WAI GLOBAL Voltage Regulators, 81-2903 (81-2903)
- BALDWIN FILTERS Air Filter, 19-9/32 x 13-27/32 in. (PA3904)
- BALDWIN FILTERS Air Filter, 9-1/16 x 19-5/8 in. (PA2529)
- BALDWIN FILTERS Panel Air Filter, 23-3/8 x 1-3/4 in. (PA3872)
- BALDWIN FILTERS Air Filter, 7-9/16 x 2-1/8 in. (PA4102)
- BALDWIN FILTERS Air Filter, 19-13/16 x 8-1/8 in. (PA1784)
- BALDWIN FILTERS Air Filter, 6-7/8 x 1-19/32 in. (PA4351)
- BALDWIN FILTERS Air Filter, 16-5/8 x 16 in. (PA1632)
- Baldwin Filters Automotive Engine Air Filters