Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-5/32 x 16-9/16 in.
Mfr # RS3884
Zoro # G2268892
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 9/16 in
- Width 8 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS3884
- Zoro # G2268892
- UPC # 791440056060
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 9/16 in |
Width | 8 5/32 in |
Length | 16 9/16 in |
Outside Dia. | 8 5/32 in |
Outside Diameter - Bottom | 8 5/32 in |
Inside Diameter - Bottom | 4 3/16 in |
Overall Height | 16 9/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Outer Air Element |
Includes | 4 3/16 in Gasket |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | RS3885 |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Benford, Case IH, Dynapac, J.C. Bamford, New Holland, Pro-Tec |
Standards | ISO 9001:2015 |
Compatible Manufacturer Part Number | RS3885 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 9/16 in, Width 8 5/32 in, Length 16 9/16 in, Outside Dia. 8 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEC Front Ceramic Disc Brake Pads For Honda Civic Accord Insight Acura EL (TEC-465A)
- GATES Tension Pulley, Industry Number, 36091 (36091)
- RONSTAN Medium C-Cleat Cam Cleat Black W/Black Base (RF5410)
- BENDIX Control Knob - Brake Valves, 298818N (298818N)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 11-1/32" L (PA10061)
- BALDWIN FILTERS Air Filter, 5-1/4 x 17-7/8 in. (RS4621)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12 in. (PA1913)
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-15/16 in. (PA678)
- BALDWIN FILTERS Air Filter, 12-31/32 x 18-5/8 in. (RS3530)
- BALDWIN FILTERS Air Filter, 7-3/16 x 13-13/32 in. (PA4683)
- BALDWIN FILTERS Air Filter, 10-3/8 x 17-13/16 in. (PA2382)
- Baldwin Filters Automotive Engine Air Filters