Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-5/32 x 15-1/16 in.
Mfr # RS4972
Zoro # G6188016
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 1/16 in
- Width 8 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4972
- Zoro # G6188016
- UPC # 791440075344
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 15 1/16 in |
Width | 8 5/32 in |
Length | 15 1/16 in |
Outside Dia. | 8 5/32 in |
Inside Diameter - Bottom | 4 9/32 in |
Overall Height | 15 1/16 in |
Outside Diameter - Bottom | 8 5/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 1/16 in, Width 8 5/32 in, Length 15 1/16 in, Outside Dia. 8 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Microfiber Wax Applicator/Blue - 4" X 6" (46M)
- GABRIEL Premium, Shock Absorbers For Cars, 69606 (69606)
- ZEREX Antifreeze Coolant, 32 oz., RTU (ZXEDX3)
- A & I PRODUCTS CabCAM Camera, High Definition 5.5" x4" x3.5" (A-HD1080C)
- BALDWIN FILTERS Air Filter, 3-7/8 x 4-3/32 in. (PA4900)
- BALDWIN FILTERS Air Filter, 5-29/32 x 21-1/16 in. (RS3719)
- BALDWIN FILTERS Air Filter, 3-3/8 x 12-1/16 in. (PA2670)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2363)
- BALDWIN FILTERS Air Filter, 9-1/8 x 7-7/32 in. (PA651)
- BALDWIN FILTERS Air Filter, 4-1/8 x 5-13/16 in. (PA3880)
- BALDWIN FILTERS Air Filter, 6-23/32 x 2-3/4 in. (PA3628)
- Baldwin Filters Automotive Engine Air Filters