Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-5/32 x 14-19/32 in.
Mfr # RS3540
Zoro # G1254942
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 14 19/32 in
- Width 8 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3540
- Zoro # G1254942
- UPC # 791440038042
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 19/32 in |
Width | 8 5/32 in |
Length | 14 19/32 in |
Outside Dia. | 8 5/32 in |
Inside Diameter - Bottom | 4 27/32 in |
Overall Height | 14 19/32 in |
Outside Diameter - Bottom | 8 5/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 4 27/32 in Gasket |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Case IH, Hitachi, John Deere |
Compatible with Manufacturer Model Number | RS3541 |
Compatible Manufacturer Part Number | RS3541 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 19/32 in, Width 8 5/32 in, Length 14 19/32 in, Outside Dia. 8 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator C38224 PurolatorONE Advanced Cabin Air Filter (C38224)
- DONALDSON Hydraulic Filter, Spin-On, P550223 (P550223)
- ILB GOLD Replacement For Prestolite, Saz-4201 Solenoid - Switch (SAZ-4201 SOLENOID - SWITCH)
- BILSTEIN Jaguar Xj 16-11:Front Shock Absorber, 26-240565 (26-240565)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-1/2 in. (PA2568)
- BALDWIN FILTERS Air Filter, 2-1/8 x 7-27/32 in. (PA4896)
- BALDWIN FILTERS Air Filter, 11-1/8 x 16-1/2 in. (PA1885)
- BALDWIN FILTERS Air Filter, 1-1/32 H, 4-11/32" W (PA30260)
- BALDWIN FILTERS Air Filter, 10-25/32 x 2-23/32 in. (PA3763)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3078)
- BALDWIN FILTERS Air Filter, 7-11/32 x 13-7/8 in. (PA3475)
- Baldwin Filters Automotive Engine Air Filters