Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-5/16 x 15-7/32 in.
Mfr # RS3511
Zoro # G2070607
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 7/32 in
- Width 8 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS3511
- Zoro # G2070607
- UPC # 791440026155
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 7/32 in |
Width | 8 5/16 in |
Length | 15 7/32 in |
Outside Dia. | 8 5/16 in |
Overall Height | 15 7/32 in |
Inside Diameter - Bottom | 6 1/32 in |
Outside Diameter - Bottom | 8 5/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 6 1/32 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Inner Air Element |
Filter Design | Radial Seal |
Type | Radial Seal Inner |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Compatible with Manufacturer Model Number | RS3510, RS3510XP |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 7/32 in, Width 8 5/16 in, Length 15 7/32 in, Outside Dia. 8 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Light, Incandescent, Red (52202-3)
- WEATHERHEAD Union Tee, 1/4 In Tube Sz (1464X4)
- THERMOID High Temperature Heater Hose, 1/2In. 50Ft (470308151)
- WESTWARD Battery Cable, 2/0 ga, 25ft., Red (19YD85)
- BALDWIN FILTERS Air Filter, 8-9/16 x 5-5/16 in. (PA2825)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2818)
- BALDWIN FILTERS Air Filter, 7-31/32 x 12-1/2 in. (PA2304-FN)
- BALDWIN FILTERS Air Filter, 10-27/32 x 20-1/2 in. (LL2582)
- BALDWIN FILTERS Air Filter, 11-7/16 x 7 in. (PA2116)
- BALDWIN FILTERS Air Filter, 11-13/16 x 3-15/32 in. (PA2008)
- BALDWIN FILTERS Air Filter, 8-1/4 x 3-15/16 in. (PA1719)
- Baldwin Filters Automotive Engine Air Filters