Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-3/8 x 10-1/2 in.
Mfr # PA1673
Zoro # G5526455
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 1/2 in
- Width 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1673
- Zoro # G5526455
- UPC # 791440012981
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 1/2 in |
Width | 8 3/8 in |
Length | 10 1/2 in |
Outside Dia. | 8 3/8 in |
Inside Diameter - Bottom | 4 in |
Outside Diameter - Bottom | 8 3/8 in |
Overall Height | 10 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Gasket |
Description/Special Features | Outer Air Element |
Filter Design | Axial Seal |
Type | Element/Outer |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Compatible with Manufacturer Model Number | PA1674, PA3471 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Caterpillar |
Standards | ISO 9001:2015 |
Compatible Manufacturer Part Number | PA1674, PA3471 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 1/2 in, Width 8 3/8 in, Length 10 1/2 in, Outside Dia. 8 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 45Deg Male Elbow, 3/8 x 1/8 In (VS279NTA-6-2)
- MAIN FILTER CNH (CASE-NEW HOLLAND) H435725 Replacement/Interchange Spin-On Filter (MF0575538)
- J.W. SPEAKER Tail Light Kit, Black/Red, Polycarbonate (279J)
- ILB GOLD Replacement For Donsbulbs F42T6/Cw Led Replacement 2 Pack (F42T6/CW LED REPLACEMENT)
- BALDWIN FILTERS Air Element With Fins And Lid, PA3879-FN (PA3879-FN)
- BALDWIN FILTERS Air Filter, 7-7/8 x 18-1/2 in. (RS4672)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA2707)
- BALDWIN FILTERS Industrial Air Filter, 19-1/2 x 1-3/4 in. (PA4661)
- BALDWIN FILTERS Air Filter, 8-1/16 x 4 in. (PA662)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-9/32 in. (PA3761-FN)
- BALDWIN FILTERS Air Filter, Panel, 13-25/32 in. L (PA10022)
- Baldwin Filters Automotive Engine Air Filters