Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 8-3/4 x 11/16 in.
Mfr # PA4398
Zoro # G5591713
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters No
- Height 10 1/16 in
- Width 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4398
- Zoro # G5591713
- UPC # 791440082991
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 10 1/16 in |
Width | 8 3/4 in |
Length | 10 1/16 in |
Overall Height | 11/16 in |
Overall Length | 10 1/16 in |
Overall Width | 8 3/4 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Cabin |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Product Type | Cabin Air Filter |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Saturn |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters No, Height 10 1/16 in, Width 8 3/4 in, Length 10 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-4)
- WALKER EXHAUST Exhaust Muffler, 17843 (17843)
- ABRAMS 5" Rectangular - 10 LED White Back Up Reverse Trailer Light (TTL-S10-W)
- CUSHMAN Ignition Switch, 4 x 4 Diesel (T4625-75191)
- BALDWIN FILTERS Air Filter, 6-3/32 x 16-1/4 in. (PA1709)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7/8 in. (PA5318)
- BALDWIN FILTERS Air Filter, 7-1/4 x 31/32 in. (PA4985)
- BALDWIN FILTERS Air Filter, 9-19/32 x 1-3/16 in. (PA4462)
- BALDWIN FILTERS Air Filter, 9-3/4in. L x 9-5/32in. W (PA4486)
- BALDWIN FILTERS Air Filter, 6-5/16 x 1-25/32 in. (PA5666)
- BALDWIN FILTERS Air Filter, 7-1/16 x 2-5/32 in. (PA5632)
- Baldwin Filters Cabin Air Filters