Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-3/4" L, 6-17/32" W, 1-1/4" H
Mfr # PA30279
Zoro # G9211533
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 1 1/4 in
- Width 6 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30279
- Zoro # G9211533
- UPC # 00791440110151
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 1/4 in |
Width | 6 17/32 in |
Length | 8 3/4 in |
Overall Length | 8 3/4 in |
Overall Width | 6 17/32 in |
Overall Height | 1 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Includes | Gasket |
Filter Design | Panel |
Description/Special Features | Panel Air Element |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Media Material | Cellulose, Paper |
Use Location | Engine |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Honda |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 1/4 in, Width 6 17/32 in, Length 8 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Adjustable Height Trailer Dolly (TMD-1000C)
- GATES Heater Hose Hvac Hose, 19455 (19455)
- TURTLEWAX Liquid Carnauba, 16 Ounce Spray Bottle (T136R)
- AMFLO Heavy Duty Emergency Truck Tire Inflator (574-50GH)
- BALDWIN FILTERS Air Filter Element, 10-1/4" H x 10-1/4" L (PA30163)
- BALDWIN FILTERS Air Filter, 10-3/8 x 9-1/2 in. (PA2557)
- BALDWIN FILTERS Air Filter, 6-5/8 x 15-17/32 in. (PA2946)
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-3/4 in. (PA4320)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7-5/16 in. (PA2830)
- BALDWIN FILTERS Air Filter, 5-3/4 x 3-31/32 in. (PA2153)
- BALDWIN FILTERS Air Filter, 7-1/16 x 19-31/32 in. (RS3871)
- Baldwin Filters Automotive Engine Air Filters