Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-3/32 x 17-3/16 in.
Mfr # PA4655
Zoro # G5631123
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 3/16 in
- Width 8 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4655
- Zoro # G5631123
- UPC # 791440066182
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 3/16 in |
Width | 8 3/32 in |
Length | 17 3/16 in |
Outside Dia. | 8 3/32 in |
Inlet Connection Size | 4 in |
Outside Diameter - Bottom | 8 3/32 in |
Overall Height | 17 3/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Disposable Housing |
Description/Special Features | Replacement for Ecolite Air Filter in Disposable Housing |
Item | Automotive Air Filter |
Type | Element |
Shape | Round |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Freightliner |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 3/16 in, Width 8 3/32 in, Length 17 3/16 in, Outside Dia. 8 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Cummins Engine Barring Tool 5.9L (5073)
- AMERICAN POWER PULL Puller Cbl Dbl Rach 18:1 (18500)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-11/16 x 3-7/8 In (BF789)
- SPEC-D TUNING 14-Up Toyota Tundra Pocket Style Fender Flares (FDF-TUN14A-PK-MP)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17 in. (PA2546)
- BALDWIN FILTERS Air Filter, 12 x 4-13/32 in. (PA4005)
- BALDWIN FILTERS Air Filter, 9-1/4 x 12-1/2 in. (LL1615)
- BALDWIN FILTERS Air Filter, 10-3/8 x 22-13/16 in. (PA2312)
- BALDWIN FILTERS Air Filter, 10-3/8 x 27 in. (PA2493)
- BALDWIN FILTERS Air Filter, 5-1/4 x 13-3/8 in. (PA1883-FN)
- AFTERMARKET Mitsubishi, Satoh Air Filter 11350031210 Fits S550G Elk, S650 Bison (FIA60-0108)
- Baldwin Filters Automotive Engine Air Filters