Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-3/16 x 1-23/32 in.
Mfr # PA4437
Zoro # G5540744
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 23/32 in
- Width 8 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4437
- Zoro # G5540744
- UPC # 791440088177
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 23/32 in |
Width | 8 3/16 in |
Length | 11 1/2 in |
Overall Length | 11 1/2 in |
Overall Height | 1 23/32 in |
Overall Width | 8 3/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Gasket |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel Element |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Jeep |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 23/32 in, Width 8 3/16 in, Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 05-07 SEQUOIA BUGFLECTOR II-SMOKE (25643)
- EAGLE 1 Wadding Polish, 5 oz. (E11035605)
- WESTWARD Vehicle Stand, 6 Tons per Pair (13X035)
- BUYERS PRODUCTS 25 Ton Swivel Type Pintle Hook with T-bracket - Compares to Wallace # 2046103 (BP225)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-3/8 in. (PA1681-FN)
- BALDWIN FILTERS Air Filter, 3-21/32 x 13-1/8 in. (RS4679)
- BALDWIN FILTERS Air Filter, 12-3/4 x 27 in. (PA2357)
- BALDWIN FILTERS Air Filter, Panel Design, 12 3/8" L (PA10427)
- BALDWIN FILTERS Air Filter, 6-1/2 x 13-7/16 in. (RS4678)
- BALDWIN FILTERS Air Filter, 17-15/16" H x 17-15/16" L (PA30170)
- BALDWIN FILTERS Air Filter, 4-3/32 x 15-3/32 in. (PA2427)
- Baldwin Filters Automotive Engine Air Filters