Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-29/32 x 12-7/32 in.
Mfr # PA3918
Zoro # G5515002
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 7/32 in
- Width 8 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3918
- Zoro # G5515002
- UPC # 791440058293
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 12 7/32 in |
Width | 8 29/32 in |
Length | 12 7/32 in |
Outside Dia. | 8 29/32 in |
Inside Diameter - Bottom | 4 21/32 in |
Outside Diameter | 8 29/32 in |
Overall Height | 12 7/32 in |
Outside Diameter - Bottom | 11 7/32 in |
Flange Diameter | 11 7/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 7/32 in, Width 8 29/32 in, Length 12 7/32 in, Outside Dia. 8 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ANTENNAS Replacement CB Antenna, 49" (305-900905)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 11-1/8" W (SC1361)
- C.E. SMITH Post Guide-On, 75 in., w/I-Beam Mtg Clamp, Boxed (27635)
- POWERSTOP Z36 Truck&Tow Pads, Z36-1806 (Z36-1806)
- BALDWIN FILTERS Panel Air Element, 6-3/32 x 2-3/16 in. (PA4470)
- BALDWIN FILTERS Air Filter, 13-7/8 x 24 in. (PA2559)
- BALDWIN FILTERS Air Filter, 8-7/32 x 4 in. (PA4871)
- BALDWIN FILTERS Air Filter, Panel, Element Only, 2-5/16" H (PA10391)
- BALDWIN FILTERS Air Filter, Element Only, Round Design (PA30023)
- BALDWIN FILTERS Air Filter, 6-7/8 x 8-3/8 in. (PA2446)
- BALDWIN FILTERS Air Filter, 10-1/16 x 7-11/16 in. (PA3755)
- Baldwin Filters Automotive Engine Air Filters