Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-27/32 x 16-23/32 in.
Mfr # RS4992
Zoro # G2363776
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 23/32 in
- Width 8 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4992
- Zoro # G2363776
- UPC # 791440076679
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 23/32 in |
Width | 8 27/32 in |
Length | 16 23/32 in |
Outside Dia. | 8 27/32 in |
Outside Diameter - Bottom | 8 27/32 in |
Inside Diameter - Bottom | 7 1/8 in |
Overall Height | 16 23/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Outer Air Element |
Includes | 7 1/8 in Gasket |
Filter Design | Radial Seal |
Type | Element/Radial Seal/Outer |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS5329 |
Use Location | Engine |
Compatible Vehicle Make | John Deere |
Product Type | Engine Air Filter |
Compatible Manufacturer Part Number | RS5329 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 23/32 in, Width 8 27/32 in, Length 16 23/32 in, Outside Dia. 8 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Heavy Duty Radiator Hose, 50psi, 2In, Blue (C40-200(36))
- LUMAPRO Miniature Lamp, 3155, 20W, S8, 12.8V, PK10 (3155-10PK)
- AGS Splice-Lok A/C Repair Block-Off Body/Nut (ACR060K) (ACR-060K)
- SCHROEDER Filter Element, Cellulose, 10 Microns (KK10)
- BALDWIN FILTERS Air Filter, 5-5/32 x 1-13/32 in. (PA2070)
- BALDWIN FILTERS Filter, Oval, 7-19/32" L, 5-3/32" Dia. (CV15004)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-3/8 in. (PA1681-FN)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-3/8 in. (PA1821)
- BALDWIN FILTERS Air Filter, 6-1/4 x 1-25/32 in. (PA4092)
- BALDWIN FILTERS Air Filter, 12-1/32 x 10 in. (PA1626)
- DONALDSON P611539, AIR PRMY (P611539)
- Baldwin Filters Automotive Engine Air Filters