Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 8-21/32 x 1-1/8 in.
Mfr # PA4196
Zoro # G5750385
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters Yes
- Height 1 1/8 in
- Width 8 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4196
- Zoro # G5750385
- UPC # 791440080447
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 1 1/8 in |
Width | 8 21/32 in |
Length | 9 7/32 in |
Overall Width | 8 21/32 in |
Overall Height | 1 1/8 in |
Overall Length | 9 7/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Filter Design | Panel |
Type | Element/Cabin |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Compatible Vehicle Make | Acura, Honda |
Compatible Vehicle Type | Buses |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1 1/8 in, Width 8 21/32 in, Length 9 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24x24x30 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1734503)
- WALKER EXHAUST Exhaust Muffler Assembly, 53713 (53713)
- BALDWIN FILTERS Air Filter, 3-15/32 x 25/32 in. (PA5405)
- BOJO TOOLS 4 PC General Combination Pry Kit (ATH-K-UNGL)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-11/32 in. (PA3823)
- BALDWIN FILTERS Air Filter, 4-11/16 x 4-3/16 in. (PA3680)
- BALDWIN FILTERS Air Filter, 6-5/32 x 1-3/16 in. (PA5679)
- BALDWIN FILTERS Air Filter, 6-1/2 x 2-3/16 in. (PA2440)
- BALDWIN FILTERS Air Element, 12-15/16 x 2-29/32 in. (PA5689)
- BALDWIN FILTERS Air Filter, 4-9/16 x 2-1/4 in. (PA5649)
- BALDWIN FILTERS Air Filter, 1-5/16" H, 8-61/64" L (PA10030)
- Baldwin Filters Cabin Air Filters