Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-19/32 x 6-5/16 in.
Mfr # PA2828
Zoro # G5832513
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 3/8 in
- Width 8 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2828
- Zoro # G5832513
- UPC # 791440023017
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 6 3/8 in |
Width | 8 19/32 in |
Length | 6 5/16 in |
Outside Dia. | 8 19/32 in |
Inside Diameter - Bottom | 2 1/2 in |
Overall Height | 6 3/8 in |
Outside Diameter - Bottom | 8 19/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Disposable Housing |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Item | Automotive Air Filter |
Type | Element |
Shape | Round |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 3/8 in, Width 8 19/32 in, Length 6 5/16 in, Outside Dia. 8 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM RACE DAY SEAT GREEN (VIMRDS1G)
- SEA FOAM Motor Treatment, Jug, Clear, 1 gal. (SF000128)
- FRAM OE Replacement, 1.753" Height, 11.978" Length, 6.698" Width (CA10242)
- C.E. SMITH Alum Swivel Bracket, UPC Label (10206AA)
- BALDWIN FILTERS Air Filter, 7-15/16 x 4-3/16 in. (PA1860)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2453)
- BALDWIN FILTERS Air Filter, 19-9/32 x 13-27/32 in. (PA3904)
- BALDWIN FILTERS Air Filter Element, 10-11/32 in. L (PA30070)
- BALDWIN FILTERS Air Filter, 9-7/32 x 12-1/2 in. (PA2421)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14-1/2 in. (PA2774)
- DENSO Air Filter, 143-3012 (143-3012)
- Baldwin Filters Automotive Engine Air Filters