Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/8 x 12-31/32 in.
Mfr # RS5456
Zoro # G0666881
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 12 31/32 in
- Width 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5456
- Zoro # G0666881
- UPC # 791440085688
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 31/32 in |
Width | 8 1/8 in |
Length | 12 31/32 in |
Outside Dia. | 8 1/8 in |
Overall Width | 8 1/8 in |
Outside Diameter | 8 1/8 in |
Overall Length | 12 31/32 in |
Overall Height | 12 31/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 6 in (152.4) One End I. Gasket |
Description/Special Features | Inner Air Filter |
Type | Radial Seal Inner |
Features | Inner Air Filter |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 31/32 in, Width 8 1/8 in, Length 12 31/32 in, Outside Dia. 8 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 700W 120V, 30Mm, Brass Adapter Ford, Jaguar (3100107)
- EDELMANN Steering Gear Pitman Shaft Seal Kit, 8763 (8763)
- DORMAN 14 Outer Diameter 064 Length Brass Pack Of 2 Clamshell Package (785-312D)
- RONSTAN Series 60 Furler Only Stainless Steel Bearings (RS006000A)
- BALDWIN FILTERS Air Filter, 9-23/32 in.Lx5-1/32 in.dia. (RS30077)
- BALDWIN FILTERS Air Filter, 5 x 5-5/16 in. (PA2140)
- BALDWIN FILTERS Air Filter, 6-3/8 x 14-3/4 in. (RS3922)
- BALDWIN FILTERS Air Filter, 3-7/16in. L x 1-21/32in. dia. (PT9537-MPG)
- BALDWIN FILTERS Air Filter, 7-3/8 x 19-1/2 in. (PA2491)
- BALDWIN FILTERS Air Filter, 13-7/8 x 3 in. (PA1758)
- WIX FILTERS Air Filter 2011-2017 Honda Odyssey, 49009 (49009)
- Baldwin Filters Automotive Engine Air Filters