Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-17/32 x 18-1/2 in.
Mfr # RS4643
Zoro # G3343672
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 18 1/2 in
- Width 8 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS4643
- Zoro # G3343672
- UPC # 791440065598
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 1/2 in |
Width | 8 17/32 in |
Length | 18 1/2 in |
Outside Dia. | 8 17/32 in |
Inside Diameter - Bottom | 7 11/16 in |
Outside Diameter - Bottom | 8 17/32 in |
Overall Height | 18 1/2 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Inner Air Element |
Includes | 7 11/16 in Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Radial Seal Inner |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible with Manufacturer Model Number | RS4642 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | Volvo |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 1/2 in, Width 8 17/32 in, Length 18 1/2 in, Outside Dia. 8 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI ELECTRONICS CDI Electronics 184-0001 Mercury/Mariner Ignition Coil (1970-2006) (184-0001)
- STEELMAN Electric Stethoscope, Color Coded Clamps (06600)
- HORIZON TOOL Offset U-Joint Snap Ring Plier (48)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs B2A-R (B2A-R)
- BALDWIN FILTERS Air Filter, 2-7/8 to 4 x 2-1/16 in. (PA4551)
- BALDWIN FILTERS Long Life Outer Air Element With Fins, LL2418-FN (LL2418-FN)
- BALDWIN FILTERS Air Filter, 4-19/32 x 13 in. (PA1911)
- BALDWIN FILTERS Air Filter, 12 x 20-1/2 in. (PA3892)
- BALDWIN FILTERS Air Filter, 9-29/32 x 8-1/32 in. (CA4700)
- BALDWIN FILTERS Air Filter, 5-15/16 x 12-1/2 in. (PA1906)
- FRAM FILTERS OEM OE Replacement (CA9345)
- Baldwin Filters Automotive Engine Air Filters