Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-17/32 x 1-3/8 in.
Mfr # PA4167
Zoro # G1483097
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 13/32 in
- Width 8 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4167
- Zoro # G1483097
- UPC # 791440066762
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 1 13/32 in |
Width | 8 17/32 in |
Length | 11 11/32 in |
Overall Height | 1 13/32 in |
Overall Width | 8 15/32 in |
Overall Length | 11 11/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Includes | Gasket |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Use Location | Engine |
Compatible Vehicle Make | Ford, Lincoln |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Light Duty Trucks |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 13/32 in, Width 8 17/32 in, Length 11 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE 40 Series, Incandescent, Clear Round, 1 Bulb, Back-Up Light, PL-2, 12V (40204-P)
- MARTIN TOOLS Open End Service Wrench Set (SW11K)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT50BS 1 (TT50BS 1)
- WIDE OPEN PRODUCTS Wide Open Petcock/Fuel Valve for Honda TRX250/350/400/420/450/500/650 (PC005W)
- BALDWIN FILTERS Air Filter, 8-1/2 x 4-3/8 in. (PA2817)
- BALDWIN FILTERS Air Filter, 7 x 16-7/16 in. (RS5478-FN)
- BALDWIN FILTERS Air Filter, 4-7/8 to 12-7/32 x 7-11/32 in (CA4702)
- BALDWIN FILTERS Air Filter, 12-3/4 x 27 in. (PA2608)
- BALDWIN FILTERS Air Filter, 3-25/32 to 4-13/32 x 3-5/8 in (PA3957)
- BALDWIN FILTERS Air Filter, 13-13/16 x 27-5/16 in. (PA3806)
- PUROLATOR Purolator A25372 PurolatorONE Advanced Air Filter (A25372)
- Baldwin Filters Automotive Engine Air Filters