Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 8-15/32 x 21/32 in.
Mfr # PA4188
Zoro # G5746815
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters Yes
- Height 21/32 in
- Width 8 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4188
- Zoro # G5746815
- UPC # 791440080270
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 21/32 in |
Width | 8 15/32 in |
Length | 8 15/32 in |
Overall Width | 8 15/32 in |
Overall Height | 21/32 in |
Overall Length | 8 15/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | Yes |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Cabin |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 21/32 in, Width 8 15/32 in, Length 8 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8420)
- ILC Replacement for National Stock Number NSN 6240-00-965-1381 replacement light bulb lamp, 10PK (6240-00-965-1381 NATIONAL STOCK NUMBER NSN)
- DONALDSON P554019, CLNT FLTR (P554019)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE550)
- BALDWIN FILTERS Air Filter, 8-21/32 x 1-1/8 in. (PA4196)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-1/2 in (PA4475)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-3/4 in. (PA3900)
- BALDWIN FILTERS Air Filter, 5-1/8 x 1-31/32 in. (PA5399)
- BALDWIN FILTERS Air Filter, 7 x 2-3/16 in. (PA2617)
- BALDWIN FILTERS Air Filter Element, 4-23/32 x 1-23/32 in. (PA3986)
- BALDWIN FILTERS Air Filter, 7-27/32 x 25/32 in. (PA4332)
- Baldwin Filters Cabin Air Filters