Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-15/32 x 1-27/32 in.
Mfr # PA4436
Zoro # G9179073
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 27/32 in
- Width 8 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4436
- Zoro # G9179073
- UPC # 791440088160
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 27/32 in |
Width | 8 15/32 in |
Length | 9 5/32 in |
Overall Length | 9 5/32 in |
Overall Width | 8 15/32 in |
Overall Height | 1 27/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Type | Panel |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 27/32 in, Width 8 15/32 in, Length 9 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Weighted Wood Tire Thumper, 18" (RPTT2)
- VELVAC Male Connector, 1/2"x3/8" (012047)
- INFRATECH (TLS-1750-C) HEAT LAMP w/o BULBS 18" (IF14-2505)
- OTC TOOLS OTC Tools & Equipment OTC-5605-DG Deluxe Digital Compression Tester Kit (OTC-5605-DG)
- BALDWIN FILTERS Air Filter, 7-11/32 x 15-17/32 in. (RS5334)
- BALDWIN FILTERS Air Filter, 13-27/32 x 14 in. (PA1643)
- BALDWIN FILTERS Inner Air Element, 4-3/32 x 10-29/32 in. (PA5468)
- BALDWIN FILTERS Air Filter, 7-3/16 x 4-1/16 in. (PA3773)
- BALDWIN FILTERS Air Element, 11-1/16 x 12-5/16 in. (RS5693)
- BALDWIN FILTERS Air Filter, 7-31/32 x 9-5/16 in. (CA4999)
- BALDWIN FILTERS Air Filter, 10-25/32 x 2-23/32 in. (PA3763)
- Baldwin Filters Automotive Engine Air Filters