Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-15/16 x 15 in.
Mfr # PA2474
Zoro # G0573562
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 in
- Width 8 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2474
- Zoro # G0573562
- UPC # 791440019287
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 15 in |
Width | 8 15/16 in |
Length | 15 in |
Outside Dia. | 8 15/16 in |
Inside Diameter - Bottom | 4 19/32 in |
Inside Diameter | 1/2 in |
Overall Height | 15 in |
Outside Diameter - Bottom | 8 15/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 in, Width 8 15/16 in, Length 15 in, Outside Dia. 8 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Vacuum Guage In Plastic Box (TU-1PB)
- STENS Oem Replacement Belt 265-739 For John Deere Tcu31132 (265-739)
- STENS Skid Shoe 780-712 For Toro 106-4588-01 (780-712)
- WIX FILTERS Fuel Water Separator Filter, Wix 33405 (33405)
- BALDWIN FILTERS Air Filter, Panel, 11-9/16" L, 9-21/32" W (PA10381)
- BALDWIN FILTERS Panel Air Element, 6-3/32 x 2-3/16 in. (PA4470)
- BALDWIN FILTERS Air Filter, 5-3/4 x 3-31/32 in. (PA2153)
- BALDWIN FILTERS Air Filter, 6-13/16 x 2-3/4 in. (PA4172)
- BALDWIN FILTERS Air Filter, 1-3/16"H, 8-21/32" W, 13-3/4" L (PA10142)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-5/32 in. (PA1777)
- EARTHSMART AIR FLTR LG LT120F (102648)
- Baldwin Filters Automotive Engine Air Filters