Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/4 x 9 in.
Mfr # PA1613
Zoro # G7622185
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 in
- Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA1613
- Zoro # G7622185
- UPC # 791440012325
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 in |
Width | 8 1/4 in |
Length | 9 in |
Outside Dia. | 8 1/4 in |
Inside Diameter | 1/2 in |
Outside Diameter - Bottom | 8 1/4 in |
Inside Diameter - Bottom | 5 3/4 in |
Overall Height | 9 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Furnished Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | Allis-Chalmers, Yale & Towne |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 in, Width 8 1/4 in, Length 9 in, Outside Dia. 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1,000 Lb. Telescoping Transmission Jack (7793B)
- REESE Receiver Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER (7005600)
- CURT Trlr Bll, 1-1/4"x2-5/8" Shnk, 10000 lb., 2" (40090)
- DURABLUE Hub Disc Brake Yamaha Raptor660 0105Alum (660br)
- BALDWIN FILTERS Air Filter, 24-13/16in.L x 13-3/32in.dia. (RS5287XP)
- BALDWIN FILTERS Air Filter, 9-7/32 x 12-1/2 in. (PA2421)
- BALDWIN FILTERS Air Filter, 11 x 19-3/8 in. (RS3730)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-1/2 in. (PA2568)
- BALDWIN FILTERS Air Filter, 13-17/32 x 25-7/8 in. (PA2723)
- BALDWIN FILTERS Air Filter, 5-11/32 x 11-7/16 in. (PA3608-FN)
- BALDWIN FILTERS Air Filter, 13-13/16 x 22-1/2 in. (PA1975)
- Baldwin Filters Automotive Engine Air Filters