Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/4 x 8-5/32 in.
Mfr # PA1780
Zoro # G5602764
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Tube-Type Filter
- Air Filter Design Multiple Tube
- Element Only - Automotive Filters No
- Height 8 5/32 in
- Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1780
- Zoro # G5602764
- UPC # 791440013704
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 8 5/32 in |
Width | 8 1/4 in |
Length | 19 7/8 in |
Overall Length | 19 7/8 in |
Overall Width | 8 1/4 in |
Overall Height | 8 5/32 in |
Details
Air Filter Type - Automotive | Tube-Type Filter |
Air Filter Design | Multiple Tube |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | (24) 3 x 8 Tubes |
Description/Special Features | Tube-Type Air Filter |
Filter Design | Multiple Tube |
Type | Tube-Type |
Shape | Rectangular |
Features | Removes Contaminants from Ambient Air before it reaches the Combustion Chamber |
Use Location | Engine |
Compatible Vehicle Make | Dodge, Leyland, Rolls-Royce |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Product Type | Air Filter Element |
Description
Automotive Air Filter, Air Filter Type - Automotive Tube-Type Filter, Air Filter Design Multiple Tube, Element Only - Automotive Filters No, Height 8 5/32 in, Width 8 1/4 in, Length 19 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Oil Filter O.E.M. Mann, Hu718/5X (HU718/5X)
- TIMBREN SUSPENSION ENHANCEMENT SYSTEM REAR SEVERE SERVICE KIT (FRTTSDE)
- K-TOOL INTERNATIONAL 22-Ton Jack Stands Hd (Pair) (KTIHD61222)
- ILC Replacement for Miniature Lamp 413 E10 Base replacement light bulb lamp, 2PK (413 E10 BASE MINIATURE LAMP)
- BALDWIN FILTERS Air Filter, 9-1/8 x 11-7/32 in. (RS4806)
- BALDWIN FILTERS Air Filter, 6-13/16 x 2-3/4 in. (PA4172)
- BALDWIN FILTERS Air Filter, 3-25/32 to 4-13/32 x 3-5/8 in (PA3957)
- BALDWIN FILTERS Air Filter, 2 x 6-1/4 in. (PA3565)
- BALDWIN FILTERS Air Filter, 7-31/32 x 3-15/16 in. (PA5664)
- BALDWIN FILTERS Air Filter, 7-1/16 x 12-3/8 in. (PA4593)
- WIX FILTERS Air Filter, 49078 (49078)
- Baldwin Filters Automotive Engine Air Filters