Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/4 x 8-1/8 in.
Mfr # PA1806
Zoro # G5498543
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Tube-Type Filter
- Air Filter Design Multiple Tube
- Element Only - Automotive Filters No
- Height 8 1/8 in
- Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1806
- Zoro # G5498543
- UPC # 791440013896
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 8 1/8 in |
Width | 8 1/4 in |
Length | 15 3/16 in |
Overall Height | 8 1/8 in |
Overall Length | 15 3/16 in |
Overall Width | 8 1/4 in |
Details
Air Filter Type - Automotive | Tube-Type Filter |
Air Filter Design | Multiple Tube |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Tube-Type Air Filter |
Includes | 18 Tubes (3 x 6) |
Type | Tube-Type |
Features | Tube-Type Air Filter |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Tube-Type Filter, Air Filter Design Multiple Tube, Element Only - Automotive Filters No, Height 8 1/8 in, Width 8 1/4 in, Length 15 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Hose Kit, 4 Pieces (AML1)
- CURT Replacment 2-1/2" Adjstbl Chnnl Mount Shank (45917)
- BALDWIN FILTERS Air Filter, 3-3/8 x 12-1/16 in. (PA2670)
- WAI GLOBAL STRBO PLGR (18230N)
- BALDWIN FILTERS Air Filter, 10-1/2 x 10-1/2 in. (PA639)
- BALDWIN FILTERS Air Filter, 5-1/4 x 14-1/4 in. (PA1707-FN)
- BALDWIN FILTERS Air Filter, 4-5/32 x 2-7/8 in. (PA5311)
- BALDWIN FILTERS Air Element With Solid Lid, PA1620-S (PA1620-S)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9-9/32 in. (PA2592)
- BALDWIN FILTERS Air Filter, 7-1/16 x 12-3/8 in. (PA4593)
- BALDWIN FILTERS Air Filter, 5-29/32 x 4-31/32 in. (PA4715)
- Baldwin Filters Automotive Engine Air Filters